Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB3205099

MPN #: 7000121420

3M™ Adhesive Remover, 24 fl. oz. Capacity, Clear, 12 Cans/Case

Product Description
3M™ Industrial Cleaners and Adhesive Removers Low VOC <20% are ideal for helping dissolve and remove dirt, grease, tar, and many non-curing type adhesives. They clean without streaking and have proven to be excellent for surface preparation in adhesive applications. While these multipurpose cleaners are suitable for industrial use, they are also safe enough for everyday projects.

Features:
  • For Industrial Use Only: This product is designed exclusively for industrial applications
  • Dissolve and Remove Residue: An excellent option for cleaning up remnants left from adhesives
  • Multi-Surface Use: Cleans a wide variety of industrial materials
  • A Gentle Option: Removes adhesive residue without damaging the surface underneath, in most cases
  • Low-Mess: Wipes away with just a shop towel after use without leaving behind a filmy residue


PRICE
$1,295.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24 fl. oz.

Product Details

TypeAdhesive Remover
Capacity24 fl. oz.
Glue TypeAdhesive Remover
Package Quantity12
DescriptionAdhesive Remover
ColorClear
Manufacturers Part Number7000121420
Brand3M