Goo Gone® Mess-Free Pen Cleaner, Citrus Scent, 0.34 Pen Applicator
Write a Review
|
Questions & Answers (0)
Product Description
Say goodbye to gummy, greasy, gooey problems. Convenient pen makes it easy to clean up sticky messes - simply press pen tip against the problem area, and rub the problem away. Chisel tip provides precise control in a spill-proof and unbreakable applicator. Safely removes adhesives, gum, tar, crayon, scuff marks, wax and sap. Excellent for use on hard non-porous surfaces, as well as carpeting, upholstery, clothing and more. Keep one in your handbag or briefcase--perfect for travel!
PRICE
$7.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.34 oz |
Product Details
| Style | Liquid |
| Capacity | 0.34 oz |
| Scent | Citrus |
| Applicable Materials | Glass, Plastic, Metal, Tile, Wood, Ceramic, Fiberglass, Cloth, Carpeting |
| Size Type | 0.34 oz. Pen Applicator |
| Package Quantity | 1 Applicator |
| Description | Mess-Free Pen Cleaner |
| Manufacturers Part Number | 2100EA |
| Brand | Goo Gone |