CRC Gasket Remover / Paint and Decal Remover, 12 Wt Oz, Aerosol, Organic Solvents, Light Grey - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Solvent-based, high strength cleaner hat removes baked-on gaskets, gasket adhesives and sealants. Dissolves and aids the removal of paints, lacquers and varnish.
PRICE
$198.00 Sold in packages of 12 / $16.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 12 oz |
| Size | 12 oz |
Product Details
| Style | Cream |
| Type | Brake Cleaner |
| Size Type | Aerosol |
| Material | Organic Solvents |
| Package Quantity | 12 Cans |
| Description | Gasket Remover/ Paint & Decal Remover |
| Color | Gray |
| Manufacturers Part Number | 03017 |
| Brand | CRC |