Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB1530031

MPN #: 7000028883

3M™ Scotch® 976 ATG Adhesive Transfer Tape 1/4" x 36 Yds. 2 Mil Clear - Pkg Qty 72

Product Description
3M™ Scotch® 976 ATG Adhesive Transfer Tape 1/4" x 36 Yds. 2 Mil Clear - 72 Rolls/Case

Scotch® ATG Adhesive Transfer Tape 976 is ideal for bonding materials with glossy coatings where an aggressive adhesive with high initial adhesion and low profile is desired. It offers very good relative chemical and moisture resistance as well as medium-high UV resistance. Very high initial adhesion creates an immediate, permanent bond that provides good solvent and UV resistance. The tape features 2 mil tacky adhesive mounted on a densified kraft (DK) paper liner. The acrylic adhesive can stick to difficult, varied and textured surfaces, including areas with high humidity and exposed to sunlight. It is ideal for use in low profile applications on difficult-to-bond-to surfaces including glossy coated materials, fabrics, textiles and textured surfaces. Reverse wound on 1-inch diameter core for use in Scotch® ATG Applicators.

Details:
  • Provides good adhesion with a low profile
  • Offers high solvent, humidity and moisture resistance
  • Bonds on contact to a variety of substrates, including foams and plastics (ABS, acrylic, PP, PE) and other difficult to stick to substrates
  • Strong alternative to staples, liquid adhesives and glue guns

Recommended Applications:
  • Attach fabric swatches in sample books
  • Assemble point-of-purchase displays
  • Bond trim strips to furniture or luggage
  • Bond labels to plastic toys
  • Attach gaskets or foams


PRICE
$774.00  Sold in packages of 72 / $10.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width1/4 in
Adhesion60 oz-in
Thickness2 mil
Core Size1 in

Product Details

TypeDispenser Rolls
ColorClear
MaterialDensified Kraft Paper
Package Quantity72
DescriptionATG Adhesive Transfer Tape
Manufacturers Part Number7000028883
GradeSmooth Surface
BrandScotch