Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB1530153

MPN #: 7000028865

3M™ Scotch® 969 ATG Adhesive Transfer Tape 1/2" x 36 Yds. 5 Mil Clear - Pkg Qty 72

Product Description
3M™ Scotch® 969 ATG Adhesive Transfer Tape 1/2" x 36 Yds. 5 Mil Clear - 72 Rolls/Case

Scotch® ATG Adhesive Transfer Tape 969 bonds a wide variety of materials including plastics, glass, paints and materials with glossy surfaces. Very high initial adhesion creates an immediate, permanent bond that provides good solvent and UV resistance. The adhesive can stick to difficult, varied and textured surfaces, including areas with high humidity and exposed to sunlight. It features 3M™ Adhesive 300, which affords high initial adhesion and bonds well to a variety of substrates including metals and many coated papers, fabrics and foams as well as high surface energy (HSE) and low surface energy (LSE) plastics. This acrylic Adhesive 300 has been tested to ASTM procedures for peel adhesion, temperature and humidity as well as resistance to UV, fuels, acids and detergents.

Details:
  • Provides very high adhesion and good shear holding power
  • Holds well to glossy surfaces and most plastics
  • Conforms easily to curves and contours
  • Bonds well to smooth and moderately textured surfaces
  • Leaves no mess, no residue and no odor

Applications:
  • Seal pocket folders
  • Bond mat board in picture frames and dust covers
  • Splice paper, films and foils
  • General purpose bindery attachment
  • Mounting promotional items and posters


PRICE
$2,156.40  Sold in packages of 72 / $29.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width1/2 in
Adhesion85 oz-in
Thickness5 mil
Core Size1 in

Product Details

TypeDispenser Rolls
ColorClear
MaterialDensified Kraft Paper
Package Quantity72
DescriptionATG Adhesive Transfer Tape
Manufacturers Part Number7000028865
GradeHeavy Duty
BrandScotch