Highwood® Adirondack Folding Side Table, 14" x 20", Federal Blue
Write a Review
|
Questions & Answers (0)
Product Description
This Adirondack-style side table is engineered for durability and versatility in commercial and residential outdoor environments. Its folding design allows for easy transport and deployment at pools, beaches, patios, or any outdoor setting requiring a functional surface. Constructed from high-quality poly lumber, it replicates the appearance of wood while resisting rot, cracking, and weather damage, allowing year-round outdoor use. Manufactured in the USA, the table is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our tables are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 100 lbs. Some assembly is required; see assembly guide.
PROMOTIONAL PRICE
$174.95was $189.95
Save $15.00 (8%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 14 in |
| Height | 17-1/4 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accent Table |
| Frame Color Family | Federal Blue |
| Color | Blue |
| Table Top Color Family | Federal Blue |
| Material | Recycled Plastic |
| Package Quantity | 1 |
| Frame Material | Polystyrene |
| Leg Type | 4-Legs |
| Manufacturers Part Number | AD-TBS1-FBE |
| Indoor/Outdoor | Outdoor |
| Shape | Rectangular |
| Top Material | Polystyrene |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |