Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB982974

MPN #: AD-DSST1-CGE

highwood® Pocono Deep Seating Patio Side Table - Coastal Teak

Product Description
This side table is part of the Adirondack Collection but could equally be used with any of our chairs since it is so versatile. It has gently angled legs and is a perfect size to fit between chairs or to fill a corner. Some assembly is required (see assembly guide). Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


PRICE
$299.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height16 in

Product Details

TypeAccent Table
Frame Color FamilyTeak
ColorBlue
Table Top Color FamilyTeak
StyleModern
MaterialRecycled Plastic
Package Quantity1
Leg Type4-Legs
Manufacturers Part NumberAD-DSST1-CGE
Indoor/OutdoorOutdoor
CollectionPocono
ShapeSquare
Top MaterialRecycled Plastic
BrandHighwood

Warranty

Warranty12 Years Residential-use/2 Years Commercial-use