Adjustable Ball Rebounder For Plyometric Balls, Circular Rebounder, 39"L x 36"W x 42"H
Write a Review
|
Questions & Answers (0)
Product Description
Circular adjustable angle ball rebounder returns balls with speed, force and angle consistent with your throw. The angle of inclination adjusts from 0-42 degrees. The rebounder surface is 27" in diameter. Dimensions: 39"L x 36"W x 42"H.
PRICE
$585.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 36 in |
| Height | 42 in |
| Weight | 57 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Medicine Ball Rebounder |
| Color | Black |
| Manufacturers Part Number | 10-3112 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |