Adjustable Ball Rebounder For Plyometric Balls, Square Rebounder, 40"L x 40"W x 53"H
Write a Review
|
Questions & Answers (0)
Product Description
Square adjustable angle ball rebounder returns balls with speed, force and angle consistent with your throw. The angle of inclination adjusts from 0-42 degrees. The 39" diagonal surface measures 27.5" x 27.5". Dimensions: 40"L x 40"W x 53"H.
PRICE
$679.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 40 in |
| Height | 53 in |
| Weight | 80 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | Medicine Ball Rebounder |
| Color | Black |
| Manufacturers Part Number | 10-3110 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |