- Excellent for self-tapping
- Thumb operated forward/reverse
- Through handle exhaust
- Best for: Light production using self-tapping fasteners
Universal Tool UT2964A, Adjustable Clutch Screwdriver - 125 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Weight | 2 lbs |
| Hose Size Inside Diameter | 3/8" |
| Working Torque | 25 - 125 lb-ft |
Product Details
| RPM | 1800 rpm |
| Horsepower | 0.4 HP |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Screwdrivers |
| Pressure | 90 PSI - 6.2 BAR psi |
| Chuck | 1/4" Hex Q.C. |
| Wattage | 290 W |
| CFM High | 16 CFM |
| Description | Adjustable Clutch Screwdriver |
| Manufacturers Part Number | UT2964A |
| Average CFM | 4 CFM |
| Exhaust | Handle |
| Brand | Universal Tool |