- Traction power 2,000 lb. force, handles 1/8" to 3/16" aluminum rivets
- Alloy steel jaws and forged aluminum hydraulic cylinder for reliability
- Complete with three nose pieces, 1/8", 5/32", 3/16" and an extra set of jaws
- Swivel air inlet provides comfort and convenience
- Best for: Blind riveting in container and trailer and recreational assembly
Universal Tool Air-Hydraulic Riveter, 1/4" Air Inlet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Weight | 4 lbs |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Chuck | 1/8" - 3/16" Jaws |
| CFM High | 1.5 CFM |
| Description | Air-Hydraulic Riveter |
| Manufacturers Part Number | UT8910 |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Ratchets |
| Pressure | 90 PSI - 6.2 BAR psi |
| Average CFM | 0.4 CFM |
| Brand | Universal Tool |