Urrea Adjustable Clutch Screwdriver Rubber Pistol Grip UP780, 1/4" Drive, 1800 RPM, 4 SCFM
Write a Review
|
Questions & Answers (0)
Product Description
Quick chuck change. Side rotation change. Adjustable clutch from exterior. Variable speed trigger. Anti-slip (soft grip) handle
PRICE
$155.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Max Torque | 45 - 115 in-lb lb-in |
| Drive Size | 1/4 in |
| Hose Size Inside Diameter | 3/8" |
| Working Torque | 5.08-13 @ 90PSI lb-ft |
Product Details
| RPM | 1800 rpm |
| Type | Pistol, Positive Clutch |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Description | Adjustable Clutch Screwdriver Rubber Pistol Grip |
| Manufacturers Part Number | UP780 |
| Coupling Type | 1/4" Collet |
| Average CFM | 4 SCFM |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |