- Strongest 3/8" Ratchet in its class. 90 (ft-lbs.) Loosening Torque
- Durable Twin Pawl Mechanism
- Fast Rundown 280 RPM
- Quiet. Patented Quiet Tuned Exhaust (82 dBa)
- Feather Trigger for control
- Ergonomically designed housing
AIRCAT® 802 3/8" Composite Twin Pawl Ratchet 280RPM Red
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$159.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Depth | 2 in |
| Weight | 3 lbs |
| Air Inlet | 1/4 in |
| Working Torque | 5 - 70 lb-ft |
| Square Drive Size | 3/8 in |
Product Details
| RPM | 280 rpm |
| Color | Red |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Material | Composite |
| Package Quantity | 1 |
| Airflow Pressure | 90 -120 PSI psi |
| Manufacturers Part Number | 802 |
| Average CFM | 4 CFM |
| Loosening Torque | 90 |
| Sound Level | 82 |
| Free Speed | 280 rpm |
| Brand | Aircat |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE Certified |