Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB133711

Global Industrial™ Air Impact Screwdriver, Clutch Drive, 1/4" Drive Size, 2100 RPM

Product Description
✓ Sturdy and powerful composite housing
✓ Adjustable clutch with thumb-engaged forward/reverse
✓ 2100 RPM free speed with variable-torque capability

The Global Industrial™ 1/4" Drive Air Impact Screwdriver provides the user with low vibration and high ergonomic comfort. Its spindle will not turn the motor until the operator exerts forward pressure on spindle to engage the clutch. When the fastener you are working on is tight, the clutch will ratchet to prevent over-torquing and possible damage to the fastener.

  • Offers consistent torque control with little operator reaction
  • PRICE
    $109.95

    1
    1
    Free Shipping Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length7-11/16 in
    Width2 in
    Height6-7/8 in
    Weight2 lbs
    Air Inlet1/4 in
    Max Torque125 lb-in
    Drive Size1/4 in
    Working Torque45-115
    Chuck Size1/4 in

    Product Details

    Air Inlet Thread Size (NPT)1/4 in
    Max PSI90 psi
    ReversibleYes
    MaterialCompostite
    Manufacturers Part Number133711
    Hose Size3/8 in
    CFM @ 90 PSI25 CFM
    Free Speed2100 rpm
    ExhaustHandle
    BrandGlobal Industrial
    RPM2100 rpm
    TypeAdjustable Clutch Screwdriver
    CFM3.5 CFM
    ColorBlack
    Chuck TypeHex
    Average CFM3.5

    Warranty

    Warranty1 yr