CanDo® Adjustable Exercise Band, 3 Band Set -Yellow, Red, Green)
Write a Review
|
Questions & Answers (0)
Product Description
The adjustable CanDo® system is an easy-to-use, portable, light-weight, modular exercise system. The resistance of each band can be increased or decreased by adjusting length of band used. "Quick-Attachment" hooks can be attached to the "D-ring" making it the perfect accessory! Kit Includes 3 Bands -Red, Green & Blue).
PRICE
$21.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 1 in |
| Height | 7 in |
| Weight | 1 lbs |
Product Details
| Color | Red, Green, Blue |
| Latex Free | No |
| Material | Natural Rubber |
| Package Quantity | 1 Set |
| Description | Adjustable Exercise Band Set |
| Manufacturers Part Number | 10-3232 |
| Challenge Level | Difficult |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |