AccuForce low-powder exercise band. Exerciser is packaged in a polybag. Simply remove exercise band from polybag and it is ready to use. Achieve specific repeatable and measurable levels of performance with each rep. The specially designed band allows the user to know how much force is being used when exercising. Simply stretch the band and watch as the box changes from a rectangle to a square showing your exertion. CanDo® high quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a well known staple of many physical therapy programs. CanDo® exercise band is an economic solution for upper and lower body exercise. Lightweight, compact and portable. Durable. Effective when used alone, or with handles and anchors. Color coded according to the exercise band's resistance. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. Available in 8 levels of resistance for progressive exercise. Levels range in order of resistance from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver, Gold. Uniform width - each band is 5" wide. CanDo® low powder exercise band is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of CanDo® exercise band. 4' Exerciser - Red - Light.
CanDo® AccuForce Exercise Band, Red, 48"L Band
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.60
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 5 in |
| Height | 1/4 in |
| Weight | 0.1 lbs |
| Size | 4 ft |
Product Details
| Color | Red |
| Style | Polybag |
| Latex Free | No |
| Material | Natural Rubber |
| Description | AccuForce Exercise Band |
| Package Quantity | 1 |
| Manufacturers Part Number | 10-5902 |
| Challenge Level | Light |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |