M-D Adjustable Floor & Wall Scrapper, 49847, 4", Silver/Black - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Removes tiles and wall coverings from walls in preparation for setting tile. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
PRICE
$57.00 Sold in packages of 3 / $19.00 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 4 in |
| Height | 24 in |
| Standard Pack Size | 3 |
| Blade Width | 4 in |
Product Details
| Material | High Carbon Steel |
| Description | Adjustable Floor & Wall Scrapper |
| Color | Black |
| Manufacturers Part Number | 49847 |
| Brand | M-D Building Products |