Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




O-Cedar Commercial

Model # :WBB1574150

MPN #: 96552

O-Cedar Commercial MaxiPlus® Floor Scraper, Black/Silver, 4-2/7" - 96552 - Pkg Qty 6

Product Description
Ideal for scraping soil off windows and floors. Equipped with a 4'' double-sided carbon steel blade; razor edge for scraping tape and paint; blunt edge for stucco, cement, etc. Ergonomic handle eliminates discomfort during use. Equipped with a durable plastic sheath; eliminates potential safety hazard when not in use. Hanger hole for easy storage.

PRICE
$191.70  Sold in packages of 6 / $31.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width4-2/7 in
Depth2 in
Height48 in
Weight0.8 lbs
Blade Width4 in
Cleaning Width4-2/7 in

Product Details

TypeFloor Scraper
ColorBlack
StyleScraper
MaterialPlastic/Carbon Steel
DescriptionMaxiPlus® Floor Scraper
Package Quantity6 Scrapers
Manufacturers Part Number96552
BrandO-Cedar Commercial