x

Take 15% off your entire order!

Offer applied at checkout

+

Yellow Jack-It™ Adjustable Fork Width Pallet Jack Truck 2200 Lb. Cap. KLS AP10-SL

Yellow Jack-It™ Adjustable Fork Width Pallet Jack Truck 2200 Lb. Cap. KLS AP10-SL

Item #: WB987059

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,586.00

$264.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stanley 34-790 Fiberglass Open Reel Long Tape 1/2" x 100'

Stanley 34-790 Fiberglass Open Reel Long Tape 1/2" x 100'

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Yellow Jack-It™ ADJUSTABLE FORK PALLET JACK TRUCK

Pallet Jack Forks Adjust Without Tools

The Yellow Jack-It™ is the only pallet truck in the world that offers adjustable fork width without the use of tools. Simply turn the ergonomic hand crank and the forks infinitely adjust in width from 27" to 13". Perfect truck for moving half-pallets, full-pallets, side-entry pallets, OSHA pallets or pallets manufactured specifically for specialized products or deliveries. Adjustable fork pallet jack features tapered forks with rollers for easier pallet entry/exit. Heavy duty reinforced steel forks, German double-sealed pump kit and self-lubricated bearings ensure long life. Ergonomic 3-function (raise/neutral/lower) handle offers smooth control and easy steering. Polyurethane steer and load wheels offer excellent floor protection. 1 Year Limited Warranty.

  • LENGTH INCHES 45-1/4
  • WIDTH INCHES 13 to 27
  • CAPACITY LBS 2200
  • COLOR FINISH Yellow
  • ASSEMBLY Unassembled
  • BRAND Yellow Jack-It
  • CONSTRUCTION Steel
  • ENTRY ROLLERS Yes
  • FORK WIDTH INCHES 4-9/16
  • LIMITED WARRANTY 1 Year
  • LOAD WHEELS 2.57" Polyurethane
  • LOWERED HEIGHT INCHES 2-15/16
  • MANUFACTURERS PART NUMBER AP10-SL
  • RAISED HEIGHT INCHES 7-11/16
  • STEER ARC DEGREES 180
  • STEER WHEELS 7" Polyurethane
  • STYLE Hand Crank Fork Width Adjustment
  • TYPE Yellow Jack-It Adjustable Fork Width Pallet Truck
  • WEIGHT LBS 268
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ERIC

    Date: June 10, 2021

    It works
    Your review:
    It is nice.
  • Reviewer: Anonymous

    Date: August 20, 2019

    wow
    Your review:
    what a great find! helps us out all the time!!!
  • Reviewer: Anonymous

    Date: June 11, 2018

    Pallet Jacks
    Your review:
    Very nice product
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Yellow Jack-It™ Adjustable Fork Width Pallet Jack Truck 2200 Lb. Cap. KLS AP10-SL

Yellow Jack-It™ Adjustable Fork Width Pallet Jack Truck 2200 Lb. Cap. KLS AP10-SL

Item #: WB987059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Yellow Jack-It™ Adjustable Fork Width Pallet Jack Truck 2200 Lb. Cap. KLS AP10-SL
    Yellow Jack-It™ Adjustable Fork Width Pallet Jack Truck 2200 Lb. Cap. KLS AP10-SL
    Yellow Jack-It™ Adjustable Fork Width Pallet Jack Truck 2200 Lb. Cap. KLS AP10-SL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant