All Terrain Pallet Jack Trucks
All Terrain Pallet Jack Trucks are designed to raise and lower loads for quick material handling operations on outdoor and indoor surfaces. The ergonomics handle operations have forward/reverse speeds, lift/lower controls, and emergency reverse-function. Dimensions and power types vary per model. Our versatile pallet trucks roll smoothly over uneven surfaces and can hold loads up to 4000 lbs.
Most Relevant

Manual All Terrain Pallet Jack Trucks
| Compare | Image | Weight Capacity | Distance Across Forks | Fork Length | Lowered Height | Raised Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2000 lbs | 9-1/12 - 26 in | 48 in | 3 in | 9 in | Vestil | WB988807 | $2,099.00 | ||
![]() | 2500 lbs | 8-1/2 - 26-3/4 in | 32 in | 3 in | 9 in | Vestil | WB988808 | $2,359.00 | ||
![]() | 2000 lbs | 9-1/12 - 26 in | 32 in | 3 in | 9 in | Vestil | WB241674 | $2,519.00 | ||
![]() | 3300 lbs | 9 - 29 in | 32 in | 2-3/4 in | 9-1/2 in | Wesco | WBB2682452 | $4,549.00 |
Electric Powered All Terrain Pallet Jack Trucks

Battery powered to control raising, lowering, and wheel direction with the push of a button, Electric Powered All Terrain Pallet Jack Trucks are capable of supporting heavy loads in factories, warehouses, and other industrial environments. They have intuitive controls on the handle and all-terrain wheels that roll smoothly over uneven surfaces for precise maneuverability indoor and outside.
Gas Powered All Terrain Pallet Jack Trucks

Designed to transport heavy loads, Gas Powered All Terrain Pallet Jack Trucks utilize a combustion engine for powerful operation without the need for electrical service or recharging batteries. The all-terrain wheels allow workers to maneuver bulk items over uneven indoor or outdoor surfaces, with hand-operated controls for simple raising and lowering of pallets.