Adjustable H-Brace Support 18"W x 15"-23"H for UNEX® MRS Roller Conveyors
Write a Review
|
Questions & Answers (0)
Product Description
1.9" Dia. Roller Conveyor "H" Support - Permanent - Adjustable 15" to 23" High x 18" Wide.
PRICE
$149.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Weight Capacity | 1500 lbs |
| Min Leg Height | 15 in |
| Compatible with Conveyor Frame Size | 3.5" x 1.25 UNEX® Roller Conveyors |
| Max Leg Height | 23 in |
Product Details
| Assembly Required | Yes |
| Style | For UNEX® MRS Roller Conveyors |
| Type | H-Brace Support |
| Material | Steel |
| Color | Silver |
| Brand | UNEX |
Warranty
| Warranty | 2 yr |