- Black thermoplastic handle with metal insert
- Zinc die-cast handle with black finish
- Orange handles available upon request
- All steel parts ensure durability
- Internal thread with black oxide finish
Adjustable Handle - 1/2-13 - 3.62" L x 2.52" H Die Cast Handle - MH-109
|
Questions & Answers (0)
Product Description
Features:
PRICE
$10.25
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/2-13 in |
| Handle Length | 3.62" |
| Thread Depth | 0.67 in |
| Handle Height | 2.52 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Tapped Thread |
| Color | Black |
| Country of Origin | Import |
| Material | Die Cast |
| Package Quantity | 1 |
| Description | Adjustable Handle |
| Manufacturers Part Number | MH-109 |
| Brand | Morton Machine Works |