- Zinc die-cast handle with black finish
- Steel parts give increased stability and rigidity
- Orange handles available upon request
- External steel stud with black oxide finish
- Additional thread lengths available upon request
Adjustable Handle w/ Stud - 5/16-18 x 1.57" Stud - 2.56" L x 1.77" H Die Cast Handle - MH-304
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.10
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/16-18 in |
| Handle Length | 2.56" |
| Thread Length | 1.57 in |
| Handle Height | 1.77 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Threaded Stud |
| Color | Black |
| Stud Material | Steel |
| Country of Origin | Import |
| Material | Die Cast |
| Description | Adjustable Handle w/ Steel Stud |
| Package Quantity | 1 |
| Manufacturers Part Number | MH-304 |
| Brand | Morton Machine Works |