- Zinc die-cast handle with black finish
- Steel parts give increased stability and rigidity
- Orange handles available upon request
- External steel stud with black oxide finish
- Additional thread lengths available upon request
Adjustable Handle w/ Stud - M6 x 1.0 x 32mm Stud - 42mm L x 33mm H Die Cast Handle - MH-407
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.50
8
8
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M6 x 1.0 in |
| Handle Length | 42mm |
| Thread Length | 32mm in |
| Handle Height | 33mm in |
| Unit of Measurement | Metric |
Product Details
| Type | Threaded Stud |
| Color | Black |
| Stud Material | Steel |
| Country of Origin | Import |
| Material | Die Cast |
| Description | Adjustable Handle w/ Steel Stud |
| Package Quantity | 1 |
| Manufacturers Part Number | MH-407 |
| Brand | Morton Machine Works |