Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208825

MPN #: AHA-4-10-12-PNU

Vestil Adjustable Height Aluminum Gantry Crane, 10'W x 12'H, Pneumatic Rubber Casters, 4000 lb. Cap

Product Description
The adjustable height Aluminum Gantry crane combines a lightweight, rigid, and sturdy construction into one unit. The all aluminum construction of this gantry crane makes it corrosion resistant and perfect for outdoor use. Included are two (2) straps, allowing the gantry crane to be transported in one neat package.

Features:
  • Heavy-duty welded aluminum construction
  • Pinned connections for quick set up and take down
  • Easily adjustable height with fork truck or other overhead lifting device
  • Smooth rolling with four swivel pneumatic rubber casters


PRICE
$9,175.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10
Weight Capacity4000 lbs
Weight540 lbs
Beam Height8 in
Wheel Diameter15-1/2 in
Base Diameter Or Dimension73-1/16 in
Max Height12 in
Min Height10-1/2 in
Flange Width4-3/16 in
I-Beam Height8 in
Usable Width96-1/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorSilver
Wheel Type4 Swivel
MaterialAluminum
Manufacturers Part NumberAHA-4-10-12-PNU
BrandVestil

Warranty

Warranty1 yr