New Age 1431 Uni-T-Truck Aluminum Package Truck 8" Rubber Casters
Write a Review
|
Questions & Answers (0)
Product Description
NEW AGE Unit-T-Truck ALUMINUM PACKAGE TRUCK
Vented Shelf Trucks are perfect for Manufacturing, Food Service and Hospitality applications.
All-welded aluminum shelf trucks are used for storing and transporting unpacked merchandise, as the shelves will not accumulate dirt like a solid shelf. Truck base is constructed of 1-½" x 2-¾" x .070" wall extruded aluminum tube with welded 1-½" x 1-½" x .070" wall tube lateral braces for strength. Shelves are constructed of 1-½" x 2-¼" x .100" wall aluminum T-bar. Rolls smoothly with 2 swivel, 2 rigid rubber casters. Lifetime Warranty against rust and corrosion. NSF Approved.
Vented Shelf Trucks are perfect for Manufacturing, Food Service and Hospitality applications.
All-welded aluminum shelf trucks are used for storing and transporting unpacked merchandise, as the shelves will not accumulate dirt like a solid shelf. Truck base is constructed of 1-½" x 2-¾" x .070" wall extruded aluminum tube with welded 1-½" x 1-½" x .070" wall tube lateral braces for strength. Shelves are constructed of 1-½" x 2-¼" x .100" wall aluminum T-bar. Rolls smoothly with 2 swivel, 2 rigid rubber casters. Lifetime Warranty against rust and corrosion. NSF Approved.
PRICE
$1,259.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 24 in |
| Height | 70 in |
| Weight Capacity | 2000 lbs |
| Weight | 82 lbs |
| Wheel Diameter | 8 in |
| Shelf Spacing | 38-1/4 & 17-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Type | Rubber, 2 Swivel, 2 Rigid |
| Number of Shelves | 2 |
| Material | Aluminum |
| Manufacturers Part Number | 1431 |
| Base Material | Aluminium |
| Brand | New Age Industrial |
Compliance & Certifications
| Certifications | NSF |