Shelves are uber-adjustable: height, slope, lip or flush edge. Available with either 2 or 3 adjustable 14 gauge shelves which can be bolted in place with their 1-1/2" lip edges facing either up or down. Shelves can be level, or positioned with a 7° or 15° slope. Bottom shelf is fixed with a 1-1/2" retaining lip. Shelf heights are adjustable in 2-1/4" increments on the 48" tall shelf supports. Two swivel and 2 rigid casters have 6" x 2" non-marking polyurethane wheels.
Little Giant® Shelf Truck w/3 Shelves, 3600 lb. Capacity, 48"L x 24"W x 57"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,929.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Weight | 196 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
| Shelf Size | 24" x 48" |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid Reversible |
| Number of Adjustable Shelves | 3 |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Four-Side Access |
| Side Panels | Open |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | AM-3A-2448-6PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |