Workbench Frame and Leg Kit for 48/60/72 Manual Hand Crank Adjustable Height - Black
Model # :WB493780BK
Workbench Frame and Leg Kit for 48/60/72 Manual Hand Crank Adjustable Height - Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Brand | Global Industrial |
Related Products
Stackbin 4-63512-GY 3512 Series Mobile Frame, 65"W X 27"D X 35-40"H, Gray The most basic line of industrial workbench frames, the 3512 Series adjustable height mobile under-structure is handcrafted using 14-gauge steel legs with a weight capacity of 1000 pounds (evenly distributed). All base units include a 16 gauge stringer, and a 12" deep bottom shelf to tie the (2) legs together. (2) rigid, and (2) swivel dual locking casters are included on all 3512 frames. 14 Gauge fully arc-welded steel legs, and 16 gauge bolted stringer.
EXPANDABLE MODULAR WORKBENCHES Adjustable Footrest Footrest includes mounting brackets for installation on slotted uprights of Expandable Modular Workbenches (sold separately). Can be mounted at any height along columns for easy height adjustments. Footrest pivots for angle adjusting. Helps ease pressure off knees to reduce stress and provide enhances comfort.
Helps increase bench stability. 48"W x 6"H Steel channel easily attaches to legs (hardware included). Wide angle channel for extra strength. Mounting holes for easy installation. Bench stringer comes with mounting hardware to assemble legs to the bench top and to attach to the legs. Finished in black powder coat for scratch resistance. Not for use with pedestal units.
The Kendall Howard Performance Caster Kit is a great add on to our Performance Series® LAN Stations/Workbenches. No hardware or tools are required to install these lockable, swivel casters. They simply twist into the base of the table leg for a secure hold. These heavy duty bearing-driven casters have threaded shafts that replace the levelers and make installation easy. With a maximum load capacity of 1,000 lbs., you can add the LAN Station Caster Kit to any Performance Series® LAN Station/Workbench or 4-Post Open Frame Rack to make it mobile. When installed, the casters will add 4" in ...
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH FRAMES BLUE 72" Bench Frame with Electric Apron Heavy duty production bench frames allow you to add the bench top that's right for you. Height adjustable production bench frames are built to last and able to withstand up to 5,000 lbs (Bench top capacity may vary). Long lasting, high quality industrial bench frames are made with rugged 2" x 2" x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Benches ...