Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208801

MPN #: AHS-4-15-12-VG

Vestil Adjustable Height Steel Gantry Crane w/V-Groove Ductile Steel Casters, 15'Wx12'H,4000 lb. Cap

Product Description
The Industrial Steel Gantry Crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.

Features:
  • Heavy-duty welded steel construction for long lasting use
  • Easy adjustable height can be done with fork truck or other overhead lifting device
  • Beam length allows for use with items, both large and small
  • All units comply with applicable CMAA and ANSI specifications


PRICE
$3,819.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15
Weight Capacity4000 lbs
Weight863 lbs
Beam Height8-1/8 in
Wheel Diameter8 in
Base Diameter Or Dimension76-1/8 in
Max Height12 in
Min Height7-1/2 in
Flange Width4 in
I-Beam Height8-1/8 in
Usable Width149-3/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Height
ColorBlue
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberAHS-4-15-12-VG
BrandVestil

Warranty

Warranty1 yr