Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208820

MPN #: FHS-4-10-TLC

Vestil Fixed Height Steel Gantry Crane with Total Locking Casters, 10'W x 10'H, 4000 lb. Capacity

Product Description
The fixed height steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service, while the painted blue finish will keep the models protected from surface ware. Unit comes standard with total locking glass filled nylon casters. The unit is an economical and efficient way to lift and raise products, diminishing the need of additional personnel. The fixed height design allows for constant use in a particular setting without the need to maneuver the overall height of the unit.

Features:
  • Sleek painted finish
  • Heavy-duty welded steel construction for long lasting use
  • Beam length allows for use with items, both large and small
  • All units comply with applicable OSHA 29 CFR 1910 179, ASME B30 17, ANSI Z535 4 specifications


PRICE
$2,619.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10
Weight Capacity4000 lbs
Weight758 lbs
Beam Height8-1/8 in
Wheel Diameter8 in
Base Diameter Or Dimension64-1/2 in
Max Height10 in
Min Height10 in
Flange Width4 in
I-Beam Height8-1/8 in
Usable Width89-3/4 in

Product Details

Assembly RequiredYes
TypeFixed Height
ColorBlue
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberFHS-4-10-TLC
BrandVestil

Warranty

Warranty1 yr