Features:
- Sleek painted finish
- Easy adjustable height can be done with fork truck or other overhead lifting device
- Beam length allows for use with items, both large and small
- All units comply with applicable CMAA and ANSI specifications
This product will be restocked soon
Weights & Dimensions
| Width | 10 |
| Weight Capacity | 8000 lbs |
| Weight | 895 lbs |
| Beam Height | 8-1/8 in |
| Wheel Diameter | 8 in |
| Base Diameter Or Dimension | 77-3/8 in |
| Max Height | 12-1/16 in |
| Min Height | 7-9/16 in |
| Flange Width | 4 in |
| I-Beam Height | 8-1/8 in |
| Usable Width | 89-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height |
| Color | Blue |
| Wheel Type | 4 Swivel |
| Material | Steel |
| Manufacturers Part Number | AHS-8-10-12-TLC |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |