Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB298960

MPN #: WST1-3684-AH

Little Giant® 84"W x 36"D Steel Square Edge Welded Workbench w/Open Base

Product Description
Legs are adjustable from 27" to 41" high on 2" centers. 12 gauge steel top is double-reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. These all-welded units ship fully assembled and ready for immediate use.

PRICE
$775.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
775.00
Buy 6 units - 11 units
735.00Save $40.00 (5%)
Buy 12+ units
709.00Save $66.00 (9%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth36 in
Height27 - 41 in
Weight Capacity3000 lbs
Nominal Height27 - 41 in

Product Details

Assembly RequiredNo
PowerNo
TypeOpen Base Workbench
ColorGray
Adjustment TypeBolted Leg
StyleOpen Base
Duty RatingHeavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAll-Welded
Leg TypeAdjustable
Manufacturers Part NumberWST1-3684-AH
Top MaterialSteel
BrandLittle Giant