Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3774427

MPN #: WG-2451-AH-HD

Little Giant® Adjustable Height Welder's Table, Removable Bar Grating, HD Drawer, 51"W x 24"D

Product Description
This all-welded, heavy-duty Welder's Table is ideal for institutions, maintenance shops or hobbyist with small repairs or projects.

Features:
  • Dual-sided bar grating
  • 4-1/4" deep catch pan
  • Adjustable Height: work surface height adjusts from 31-1/4" to 45-1/4"
  • Factory-installed heavy-duty drawer
  • Powder coated gray finish
  • Ships set up and ready for immediate use
  • Made in the USA


PRICE
$1,009.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width51 in
Depth24 in
Height34 in
Weight Capacity2000 lbs
Weight180 lbs

Product Details

Assembly RequiredNo
TypeWelding Table
ColorGray
Country of OriginUSA
Mobile or StationaryStationary
MaterialSteel
Package Quantity1
Leg TypeAdjustable
Manufacturers Part NumberWG-2451-AH-HD
BrandLittle Giant

Warranty

Warranty1 yr