Little Giant® Welder's Table with Grated Top, Catch Pan & Drawer - 51"W x 24"D x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
Steel Bar Grating top surface is easily removable, allowing for quick clean up of slag & debris from the 4-1/2" deep catch pan below. All-welded unit requires no assembly and ships ready for use. Also available with factory installed HD Drawer measuring 26"W x 20"D x 6"H that includes a padlock hasp.
PRICE
$929.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 24 in |
| Height | 34 in |
| Weight Capacity | 2000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Type | Stationary Slotted/Grated Welding Tables |
| Color | Gray |
| Number of Drawers | 1 |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Surface Type | Grated |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WG-2451-HD |
| Brand | Little Giant |