Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :WBB3193859

MPN #: JHW474

Williams® Adjustable Hook Fire Hose Spanner Wrench For 2 to 4-3/4" Span Dia.

Product Description
Adjustable hook spanner 2 to 4-3/4, adjustable hydrant and firehose wrench with a hook spanner head.

Features:
  • Ideal for adjusting collars, lock nut rings, and bearings
  • Specifically engineered to hold up under the most rigorous industrial use


PRICE
$59.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleAdjustable
Manufacturers Part NumberJHW474
For Use With2" - 4-3/4"
MaterialSteel
DescriptionAdjustable Hook Fire Hose Spanner Wrench
BrandWilliams