Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Williams

Model # :WBB3193862

MPN #: JHW474A

Williams® Adjustable Hook Fire Hose Spanner Wrench For 4-1/2 to 6-1/4" Span Dia.

Product Description
Adjustable hook spanner 4-1/2 to 6-1/4, adjustable hydrant and firehose wrench with a hook spanner head.

Features:
  • Ideal for adjusting collars, lock nut rings, and bearings
  • Specifically engineered to hold up under the most rigorous industrial use


PRICE
$60.95

1
1
Expected on or around 08/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleAdjustable
Manufacturers Part NumberJHW474A
For Use With4-1/2" - 6-1/4"
MaterialSteel
DescriptionAdjustable Hook Fire Hose Spanner Wrench
BrandWilliams