Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caldwell

Model # :WB984882

MPN #: 17-5-10

Caldwell Adjustable Lifting Beam 17-5-10 10,000 Lb. Capacity

Product Description
The bail on this lifting beam adjusts horizontally for lifting unbalanced loads and provides clearance in low headroom applications. Lifting beam has adjustable lifting points in 6" increments. All-welded steel channel construction and includes shackles. Meets both ASME B30.20 and ASME BTH-1 standardsThe upper bail is 32 inches which is adjustable in increments of 6.

PRICE
$3,859.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120
Weight Capacity10000 lbs
Weight475 lbs
Spread60 to 120 in
Head Room22-2/5 in
Upper Bail Adjustment36 in
Upper Bail4 x 7 in

Product Details

Assembly RequiredNo
MaterialSteel
ColorYellow
Manufacturers Part Number17-5-10
BrandCaldwell