- Pallet Lifter with adjustable lifting base and adjustable lift bale
- Converts crane or hoist into aerial forklift
- Rear guide for operator safety
- Fork length is 42, adjustable fork spacing from 17 to 36
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- ALL lifting equipment individually proof loaded per OSHA requirements
- RFID tracking chip equipped
M&W Adjustable Pallet Lifter - 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8,899.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 43 in |
| Height | 43 in |
| Weight Capacity | 4000 lbs |
| Weight | 400 lbs |
| Usable Mast Height | 85" |
| Dimension C | 2 in |
| Fork Length | 42 in |
| Fork Opening | 17 - 36 in |
| Dimension A | 42 in |
| Dimension B | 17 to 36 in |
| Usable Opening Height | 70" ft |
| Dimension D | 4 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 12412 |
| Brand | M&W |