Strong-bac Vertical Pallet Lifter, Fixed Fork, 3 Ton Capacity, 54" Fork Length, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Caldwell Model 90 Pallet Lifter allows your overhead crane to be converted into an overhead lift truck. Available with fixed or adjustable forks. Made In The USA.
PRICE
$8,755.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 40 in |
| Height | 70 in |
| Weight Capacity | 6000 lbs |
| Weight | 969 lbs |
| Max Coil Radial | -- in |
| Min Coil Inside Diameter | -- in |
| Max Coil Width | -- in |
| Dimension C | 7 in |
| Fork Length | 54 in |
| Dimension A | 1-1/2 in |
| Dimension B | 6-1/8 in |
| Dimension L | 54 in |
| Dimension J | 48 in |
| Working Load Limit | 6000 lbs |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 90-3-54 |
| Brand | Strong-bac |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |