Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong-bac

Model # :WBB2795387

MPN #: 94-1-48

Strong-bac Vertical Pallet Lifter, Lightweight, 1 Ton Capacity, 36" Fork Length, Yellow

Product Description
Dual lift points eliminates need for counterweight. Extremely lightweight for ese of handling. Maintenance free - no moving parts. Complies with ASME Standards. Made In The USA.

PRICE
$5,049.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height66 in
Weight Capacity2000 lbs
Weight245 lbs
Spread25 in
Max Coil Width-- in
Fork Length36 in
Dimension A1/2 in
Dimension B2-1/2 in
Dimension L36 in
Dimension J48 in
Dimension E24 in
Max Coil Radial-- in
Min Coil Inside Diameter-- in
Dimension C3-3/4 in
Bail Opening2.5 x 3.75 in
Head Room58 in
Dimension M2"
Usable Opening Height48 ft
Dimension N2"
Working Load Limit2000 lbs

Product Details

Assembly RequiredNo
PositionVertical
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number94-1-48
BrandStrong-bac
ColorYellow
Package Quantity1

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1