Labelmate USA Adjustable Paper Guide Only For CAT-3-ACH Rewinder
Write a Review
|
Questions & Answers (0)
Product Description
This adjustable paper guide is made for use with the CAT-3-ACH. It keeps material from walking as it is being rewound. The CAT-3-ACH employs a adjustable core holder enabling the use of varying core sizes. With various core sizes, label widths, roll diameters and options to choose, there is a rewinder to fit any job you may have.
With an unmatched 5-year parts and labor limited warranty, all Labelmate USA CAT rewinders are designed for worry-free 24/7 operation.
With an unmatched 5-year parts and labor limited warranty, all Labelmate USA CAT rewinders are designed for worry-free 24/7 operation.
PRICE
$71.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 12 in |
| Depth | 12 in |
| Weight | 0.5 lbs |
| Min Material Width | -- in |
| Roll Diameter | 11 in |
Product Details
| Type | Adjustable Paper Guide CAT |
| Color | Silver |
| Roll Capacity | 1 |
| Material | Aluminum, Plastic, Steel |
| Description | Adjustable Paper Guide For Use With CAT-3-ACH |
| Manufacturers Part Number | APG-CAT |
| Brand | Labelmate USA |
Warranty
| Warranty | 1 yr |