Zebra Accessory Kit For QLN/ZQ5/ZQ6 Models w/ AC Adapter & US Type A Cord
Write a Review
|
Questions & Answers (0)
Product Description
The Zebra AIT accessory kit includes an AC adapter and US Type A cord. This can be used with Zebra QLN, ZQ5 and ZQ6 models.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Accessory Kit |
| Includes | AC Adapter, US Type A Cord |
| Package Quantity | 1 |
| Description | Printer Accessory Kit |
| Color | Black |
| Manufacturers Part Number | P1031365-024 |
| For Use With | Zebra QLN/ZQ5/ZQ6 Models |
| Brand | Zebra |