The Cuff® adjustable wrist or ankle weight comes standard with a D-ring closure for snug fit and padded interior for comfortable fit. The weight ships with weight inserts pre-inserted into the weight pockets. These inserts can be removed from the weight pockets to adjust the weight of the exerciser. The weight is color-coded to identify maximum weight. Each weight is available in 2, 4, 5, 10 and 20 pound sizes. Each weight is available individually or as a pair. Pediatric Wrist Weight - 2 lb. - 12 x 0.17 lb. Inserts - Tan.
Cuff® Adjustable Pediatric Wrist Weight, 2 lb., Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4 in |
| Height | 1 in |
| Weight | 2 lbs |
| Size | Pediatric |
Product Details
| Package Quantity | 1 |
| Description | Cuff® Adjustable Wrist Weight - Pediatric |
| Color | Tan |
| Manufacturers Part Number | 10-3345-1 |
| Brand | Cuff |
Warranty
| Warranty | 1 yr |