• Rounded edges, 4-position adjustable back with safety guard and longer sleigh glides prevent accidental tilt
• Stackable with recessed roll-away wheels for easy mobility and quick storage.
• Made in the USA
Reclining chaise lounges are ideal for outdoor commercial use including patios, pool decks, beaches and more. These chaise lounge chairs offer twice the UV resistance than standard market chaises. These chaise lounges feature reinforced slats and frame for extra support. Lounge chairs are rated to 300 lbs. capacity to resist breakage under static loads. These reclining chaise loungers have a 4-position adjustable back with built-in safety guards that secure desired position. Includes recessed wheels for easy mobility. Chaises are stackable for compact storage. Measures 27"W x 75"L. Meets ASTM F1988-99 Class B performance standards for commercial outdoor lounging. 3 Year Limited Warranty.
Grosfillex® Adjustable Resin Chaise, White - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$1,109.70 Sold in packages of 6 / $184.95 ea
was $1259.70Save $150.00 (12%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 27 in |
| Height | 12 in |
Product Details
| Assembly Required | No |
| Type | Chaise Lounge |
| Frame Color Family | White |
| Color | White |
| Stackable | Yes |
| Seat Color Family | White |
| Adjustable | Yes |
| Package Quantity | 6 |
| Frame Material | Resin |
| Manufacturers Part Number | 44031004 |
| Seat Material | Resin |
| Brand | Grosfillex |