Grosfillex® Bahia Adjustable Resin Chaise - White - Pkg Qty 18
|
Questions & Answers (0)
Product Description
• Reinforced slats and frame for extra support, rated to 300 lbs.
• Impervious to salt water, chlorine and most common stains.
• Made in the USA
Grosfillex® Outdoor Bahia Adjustable Resin Chaise - White (Sold in Pk. Qty 18)
Reclining chaise lounges are ideal for outdoor commercial use including patios, pool decks, beaches and more. These chaise lounge chairs offer twice the UV resistance than standard market chaises. These chaise lounges feature reinforced slats and frame for extra support. Lounge chairs are rated to 300 lbs. capacity to resist breakage under static loads. These reclining chaise loungers have a 4-position adjustable back with built-in safety guards that secure desired position. Includes recessed wheels for easy mobility. Chaises are stackable for compact storage. Measures 27"W x 75"L. Meets ASTM F1988-99 Class B performance standards for commercial outdoor lounging. 3 Year Limited Warranty.
• Impervious to salt water, chlorine and most common stains.
• Made in the USA
Grosfillex® Outdoor Bahia Adjustable Resin Chaise - White (Sold in Pk. Qty 18)
Reclining chaise lounges are ideal for outdoor commercial use including patios, pool decks, beaches and more. These chaise lounge chairs offer twice the UV resistance than standard market chaises. These chaise lounges feature reinforced slats and frame for extra support. Lounge chairs are rated to 300 lbs. capacity to resist breakage under static loads. These reclining chaise loungers have a 4-position adjustable back with built-in safety guards that secure desired position. Includes recessed wheels for easy mobility. Chaises are stackable for compact storage. Measures 27"W x 75"L. Meets ASTM F1988-99 Class B performance standards for commercial outdoor lounging. 3 Year Limited Warranty.
PRICE
$3,779.10 Sold in packages of 18 / $209.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 27 in |
| Height | 12 in |
Product Details
| Assembly Required | No |
| Type | Chaise Lounge |
| Frame Color Family | White |
| Color | White |
| Stackable | Yes |
| Seat Color Family | White |
| Adjustable | Yes |
| Package Quantity | 18 |
| Frame Material | Resin |
| Manufacturers Part Number | 44031104 |
| Seat Material | Resin |
| Brand | Grosfillex |