Adjustable Single Leg Support 23"-38"H for UNEX® Curved Conveyors
Write a Review
|
Questions & Answers (0)
Product Description
Single Leg Support - Permanent - Adjustable 23" to 38" High for Outside Radius of 90 Degree Curve.
PRICE
$53.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Min Leg Height | 23 in |
| Compatible with Conveyor Frame Size | 2.5" x 1" & 3.5" x 1.25 UNEX® Conveyors |
| Max Leg Height | 38 in |
Product Details
| Assembly Required | Yes |
| Style | For UNEX® Curved Conveyors |
| Type | Single Leg Support |
| Material | Steel |
| Color | Silver |
| Brand | UNEX |
Warranty
| Warranty | 2 yr |