Leg Support 38" to 50"H for Omni Metalcraft 24" Between Frame Width Ball Transfer Table
Write a Review
|
Questions & Answers (0)
Product Description
PERMANENT LEG SUPPORT FOR Omni Metalcraft 24" BETWEEN FRAME WIDTH BALL TRANSFER TABLES
Heavy-duty galvanized steel channel construction offers permanent Ball Transfer Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility, and may be bolted to floor.
Heavy-duty galvanized steel channel construction offers permanent Ball Transfer Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility, and may be bolted to floor.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 41-1/2 to 53-1/2 in |
| Min Leg Height | 38 in |
| Max Leg Height | 50 in |
Product Details
| Assembly Required | No |
| Type | Leg Support |
| Material | Galvanized Steel |
| Manufacturers Part Number | MHST"BF"-38.25-50.25-24W |
| Brand | Omni Metalcraft |