Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB188894

Nexel®, 3 Shelf, Shelf Cart, Galvanized, 72"W x 24"D x 40"H, Poly Casters,4 Swivel

Product Description
Assembles quickly without tools. Shelves adjust on 1" increments. Numbered posts allow quick positioning at desired height. Convenient 4-way access. 5" polyurethane wheel swivel casters with donut bumpers. Solid galvanized steel, 18-gauge, shelves are corrosion resistant for long life and double walled for maximum rigidity and strength.

PRICE
$419.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
419.95
Buy 3+ units
399.95Save $20.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height40 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
Shelf TypeFlat
Shelf Capacity400 lbs
ColorSilver
ApplicationWet/Dry
Caster Type(4) Swivel
Wheel TypeSolid
FinishGalvanized
Number of Shelves3
MaterialSteel
Manufacturers Part NumberC24723SZ3
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF