Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112919

MPN #: SBM-20-6-ML

Steel Magnetic Spreader Beam 72"L, 2000 lb. Capacity

Product Description
This versatile magnetic Spreader Beam is ideal for lifting a variety of loads where headroom is limited. The unit is designed with a powdered coated heavy duty steel construction. The attached magnets allow for easy lifting and transferring of products from workstation to workstation. Powder coated finish limits abrasion and ads durability to the units' longevity.Features:
  • Designed to lift and move uneven and awkward loads
  • Large capacity for moving objects both big and small
  • Includes magnets for lifting versatility
  • Steel construction for heavy duty performance
  • 48 Hr. Quick Ship
  • Made in USA
  • 90 Days Limited Warranty
PRICE
$1,555.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80-1/16
Width10-3/4 in
Height23-7/8 in
Weight Capacity2000 lbs
Weight215 lbs
Spread45 to 69-1/16 in
Head Room22-3/8 in
Upper Bail3 x 5 in
Upright Height24-1/4 in

Product Details

Assembly RequiredYes
ColorBlue
Capacity2000
MaterialSteel
Package Quantity1
Manufacturers Part NumberSBM-20-6-ML
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)