Strong-bac Adjustable Spreader Beam, 30,000 lbs Capacity, 240", Chain Top Rigging, Yellow, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Ideal where headroom is not limited. Adds stability to lift. Telescopic spread standard. Spread adjusts in 1" increments. Available with standard chain or wire rope rigging. Made In The USA.
PRICE
$12,619.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 40 in |
| Height | 18 in |
| Weight Capacity | 30000 lbs |
| Weight | 894 lbs |
| Spread | 144 to 240 in |
| Dimension F | 13.6 in |
| Upper Bail Adjustment | 5-7/8 in |
| Dimension C | 10.5 in |
| Bail Opening | 5.90 x 10.5 in |
| Dimension A | 1-1/2 in |
| Head Room | 147 to 180 in |
| Dimension B | 5.9 in |
| Working Load Limit | 30000 lbs |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 32C-15-12/20 |
| Brand | Strong-bac |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |